Description
Exhaust grille kit for use with ADB275 rack-mountable fan package.
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Fans and Filter Fans | Width | 19 in |
| Height | 5.75 in | Material | 304 Stainless Steel |
| Color | Unpainted | Finish | Brushed/Grinded |
| Application | Controls and Drives; Power Distribution | UPC | 783510222802 |
Packages
| 1 - UNIT - 1 |