Abbotsford
HOFAPCDSS6

HOFFMAN APCDSS6 Hoffman Pressure Compensation Device Cooling Accessories Gray 58 mm dia x 31 mm D

Price $619.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:APCDSS6

Description

Pressure compensator features air permeability of 42 cubic feet/hour (1,200 liters/hour) at a pressure difference of minimum 70 mbar. Easy installation by drilling one 1.60 inch (41 mm) diameter hole. Sealing gasket (Nitrile Buna-N Rubber). Type 316L stainless steel. Semipermeable membrane inside the plug to filter moisture and dust. Mounting thread M40 with union nut. Machined type 316L stainless steel finish. Pressure differentials in a tightly sealed enclosure result from heat generated by electrical and electronic equipment within the enclosure and fluctuations of outside ambient temperature.


Air permeability = 42 cubic feet/hour (1,200 liters/hour) at a pressure difference of min. 70 mbar

Easy installation: drill one 1.60-in. (41-mm) diameter hole

Sealing gasket (Nitrile Buna-N Rubber)

Semipermeable membrane inside the plug filters moisture and dust

Mounting thread M40 with union nut

Mounting thread M40 with union nut

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Pressure Compensation Device Size 1.22 x 1 in
Material 316 Stainless Steel Type Cooling Accessories
CFM 0.7 Color/Finish Gray
Dimensions 58 mm dia x 31 mm D For Use With Controls and Drives, Power Distribution
Standards CE, NEMA Type 4X, IEC/EN 60529, IP66, Application Controls and Drives; Power Distribution
UPC 783510164577

Packages

1 - UNIT - 1