×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFAVK23

HOFFMAN AVK23 Hoffman Louver Plate Kit 14 ga Steel 3-1/4 in Hx 3-1/4 in W

Price $48.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AVK23
Documents Documents

Description

Louver plate kit with 3 louvers. Made from 14 gauge steel with an ANSI 61 grey polyester powder finish over pretreated surfaces. Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. This kit may be easily installed in the field by making a cutout of the proper size and attaching the louver plate in place.


Mounting hardware included

Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Louver Plate Kit Type Cooling Accessories
Width 3-1/4 in Height 3-1/4 in
Material 14 ga Steel Series AVK
Finish Gray/Powder Coated Mounting Screw Mount
Standards RoHS Compliant Application Controls and Drives, Power Distribution
UPC 783510249007

Packages

1 - UNIT - 1