Abbotsford
HOFAVK64

HOFFMAN AVK64 Kit plate 4-louver steel 5.62x7.5x6"

Price $64.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AVK64
Documents Documents

Description

4 LOUVER; 14 GAUGE STEEL; ANSI 61 GRAY POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE; SIZE 7.5 INCH W X 5.62 INCH H; HOFFMAN[R] BRAND


Mounting hardware included

Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Cooling Accessories Width 7.5 in
Height 5.62 in Material Mild Steel
Finish Powder Coated Application Controls and Drives; Power Distribution
UPC 783510249502

Packages

1 - UNIT - 1