Abbotsford
HOFAVK84

HOFFMAN AVK84 Kit louver plate ventilation stl grey 5.81x9.5in

Price $69.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AVK84
Documents Documents

Description

Louver plate kit with 3 louvers. Made from 14 gauge steel with an ANSI 61 grey polyester powder finish over pretreated surfaces. Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. This kit may be easily installed in the field by making a cutout of the proper size and attaching the louver plate in place.


Mounting hardware included

Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Louver Plate Kit Type Cooling Accessories
Width 9-1/2 in Height 5.81 in
Material 14 ga Steel Finish ANSI 61 Gray Polyester Powder Coated
Mounting Screw Mount Includes (3) Louvers
Application Controls and Drives, Power Distribution UPC 783510249700

Packages

1 - UNIT - 1