Description
Type 3R filter fan shrouds protect fan/exhaust grill from wind-driven rain and pressure hose water. This Filter Fan Shroud Type 3R HH05, HH05GS61001 item colored Gray with a material of Steel.
Specifications
| Brand Name | nVent Hoffman | Item Name | Filter Fan Shroud |
| Type | Low Profile | Length | 1.85 in |
| Width | 8 in | Height | 10-1/2 in |
| Material | Mild Steel | Finish | Powder Coated |
| Color | ANSI 61 Gray | Series/Model | HH05, MCLA |
| For Use With | HF04 and HF05 Filter Fan, HG04 and HG05 Exhaust Grille | Standards | UL 508A, cUL Listed, Type 3R File Number E482010 |
| Application | For Protecting Filter Fan and Exhaust Grill From Wind-Driven Rain and High-Pressure Hose Water | UPC | 783510350130 |
Packages
| 1 - UNIT - 1 |