×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFHH09SS04004X

HOFFMAN HH09SS04004X 9IN 4X SHROUD 304SS

Price $468.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HH09SS04004X
Documents Documents

Description

The 4/4X Filter Fan Shroud extends electronics life by mitigating dust and water ingress. This Filter Fan Shroud Type 4/4X HH09, HH09SS04004X item finish Brushed with a material of SS304.


Hinge allows the shroud to be opened at a 45-degree angle for easy filter replacement

Hinge design also allows for easy and complete removal for cleaning

10-degree, sloped top design

Only reduces filter fan airflow by 10 percent

FDA approved blue silicone gasket that is easily replaceable

Pre-drilled side holes allow for locking provision on side

FDA approved blue silicone gasket that is easily replaceable

Pre-drilled side holes allow for locking provision on side

Specifications

Brand Name nVent Hoffman Material Stainless Steel
UPC 783510359539

Packages

1 - UNIT - 1