Abbotsford
HOFHH13MS61004

HOFFMAN HH13MS61004 13IN 4 SHROUD ANSI61 MS

Price $494.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HH13MS61004
Documents Documents

Description

The 4/4X Filter Fan Shroud extends electronics life by mitigating dust and water ingress. This Filter Fan Shroud Type 4/4X HH13, HH13MS61004 item colored Gray with a material of Steel.


Hinge allows the shroud to be opened at a 45-degree angle for easy filter replacement

Hinge design also allows for easy and complete removal for cleaning

10-degree, sloped top design

Only reduces filter fan airflow by 10 percent

FDA approved blue silicone gasket that is easily replaceable

Pre-drilled side holes allow for locking provision on side

FDA approved blue silicone gasket that is easily replaceable

Pre-drilled side holes allow for locking provision on side

Specifications

Brand Name nVent Hoffman Material Steel
UPC 783510359652

Packages

1 - UNIT - 1