Description
Type 3R filter fan shrouds protect fan/exhaust grill from wind-driven rain and pressure hose water. This Filter Fan Shroud Type 3R HH13, HH13SS04001 item finish Brushed with a material of SS304.
Specifications
| Brand Name | nVent Hoffman | Item Name | Filter Fan Shroud |
| Length | 4.76 in | Width | 15 in |
| Height | 18 in | Material | 304 Stainless Steel |
| Finish | Polyester Powder Coated | Color | Grey |
| Series/Model | MCLA | For Use With | Model HF13, ST13 and TFP10 Filter Fan, HG13 and TFP10 Exhaust Grille |
| Standards | UL 508A UL/cUL Listed, Type 3R, File No. E482010 | UPC | 783510350222 |
Packages
| 1 - UNIT - 1 |