Description
Fan shroud kit, 3R, Type 304 stainless steel, smooth #4 brushed finish, Two fan shrouds per package, Perforated ventilation screen, Pressure-sensitive adhesive-backed gasket and mounting hardware, Protect outdoor enclosure openings from rain, sleet and snow.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Fan Shroud Kit | Type | Type 3, 3R, 4, 4X Boxes and Enclosures |
| Material | Stainless Steel | Enclosure Standard | NEMA 3, 3R, 4, 4X |
| Finish | Brushed/Powder Coated | Dimensions | 305 mm W x 305 mm H x 1.59 mm T |
| Standards | UL 508A Listed, Type 3R, File No. E61997, cUL Listed, CSA C22.2 No 94, Type 3R, File No. E61997, NEMA/EEMAC Type 3R, IEC 60529, IP22 | Application | Controls and Drives, Power Distribution |
| UPC | 783510140779 |
Packages
| 1 - UNIT - 1 |