Abbotsford
HOFT6EMC

HOFFMAN T6EMC FAN & EXHAUST EMC KIT, 6 IN

Price $523.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:T6EMC
Documents Documents

Description

With the addition of this kit, the TFP fan/exhaust packages are upgraded to provide EMC protection. This TFP EMC Upgrade Kit fits 6-inch Package, T6EMC item measures 7.85x8.93x.61 with a material of Steel colored Galv.


Consult HOFFMAN for shielding effectiveness (dB attenuation vs. frequency)

Separate kits must be installed on both the inlet and outlet

Cooling fan and exhaust package must be ordered separately

EMC upgrade kit will not work with stainless steel grille option

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Open-Loop Cooling Material Steel
Finish Galvanized Application Controls and Drives; Power Distribution
UPC 783510127886

Packages

1 - UNIT - 1