Description
Exhaust grille, Composite type 1, Black, For use with TFP10 215 CFM (365m/hr) fresh air enclosure cooling filter fans.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Exhaust Grille Package | Type | Open-Loop Cooling |
| Series | TFP | Width | 330 mm |
| Depth | 1.32 in | Height | 300 mm |
| Material | Plastic | Color | Light Gray |
| Finish | Untreated | For Use With | 10 in Fan |
| Application | For Industrial Application | UPC | 783510127763 |
Packages
| 1 - UNIT - 1 |