Abbotsford
HOFTG6SS

HOFFMAN TG6SS Hoffman Grille Square

Price $135.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:TG6SS
Documents Documents

Description

STAINLESS STEEL; BRUSHED; SIZE 8.87 INCH W X 0.75 INCH D X 7.8 INCH H; USED ON 6 INCH BLOWER FAN PACKAGE; HOFFMAN[R] BRAND


Optional grilles offer the choice of stainless steel or black ABS plastic

These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages

Standard replacement filters are washable foam (Type 1) or disposable (Type 12)

To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet

Washable aluminum filters are also available

Aluminum filters are compatible with Type 1 systems only

Type 12 air filters are not washable

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Grille Type Square
Width 11.25 in Height 0.50 in
Material Stainless Steel Color Unpainted
Finish Brushed For Use With 6 in Exhaust Fan
Application Controls and Drives; Power Distribution UPC 783510127831

Packages

1 - UNIT - 1