Description
Vent kit includes a stylized louvered cover and filter package. Use as an air inlet when a cooling fan is mounted in an enclosure or use two vent kits to allow passive airflow. Mounting hardware included.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Vent Kit | Type | Open-Loop |
| Material | Plastic | Color | Gray |
| Specifications | Screw Mount | Finish | Matte |
| Dimensions | 11.81 x 7.88 x 1.03 in | Includes | Stylized Louvered Cover and Filter Package, Mounting Hardware |
| Application | Controls and Drives, Power Distribution | UPC | 783510467807 |
Packages
| 1 - UNIT - 1 |