Abbotsford
STNE454T5HOPS347NXTRM

STANPRO 63028 347V T5 HO Program Start Electronic Fluorescent Ballast

Price $97.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:63028

Description

STANDARD® offers a complete line of both Electronic and Magnetic Ballasts for use with Compact Fluorescent and Fluorescent lamps. Browse our brochure to learn more about our CFL and Fluorescent Ballast offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Fluorescent Ballast Type Electronic
Voltage Rating 347 V Lamp Type T5 HO Fluorescent
DLC N Start Type Programmed
Dimmable No Dimensions 450 mm L x 43 mm W x 29 mm H
Application Commercial & Industrial UPC 069549630284

Packages

1 - UNIT - 1