Abbotsford
LCL871869974075700

SIGNIFY 100W 24VDC 120V PP LED Transformer

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:871869974075700

Description

100 W Full-electronic Constant Voltage LED Transformers are designed to operate 24 VDC LED solutions used in general applications such as refrigerated display lighting, retail display lighting and linear accent lighting. They are specifically designed to ensure the highest performance with maximum robustness combined with a long lifetime.

Specifications

Brand Name Philips Lighting Item Name LED Transformer
Type Constant Voltage, Full-Electronic Input Voltage 120 VAC
Input Current 0.9 A Output Voltage 22.8 - 25.2 VDC
Output Current 0.1 - 4 A Output Power 96 W
Input Power 109 W Frequency Rating 50/60 Hz Performance, 45/66 Hz Operational Safety
Efficiency (%) 88.5% Cord Length 8 ft
NEMA Rating NEMA 1-15P Power Factor 0.99
Length 310 mm Width 40 mm
Height 30 mm Temperature Rating -20 to 45 °C
Degree of Protection IP20 Environmental Conditions 5% Total Harmonic Distortion, 10 - 90% Non-Condensing Relative Humidity
Standards cUL Listed, Class 2, RoHS Compliant Application For Shelf Lighting, Cove Lighting, Facade Accent Lighting, Coolers and Freezer

Packages

1 - UNIT - 1