Description
The Pinnacle Series 24V driver collection has been designed with complete flexibility in mind. The compact size with a profile height of less than 1.9" and a certificate for wet rated locations allows for unlimited installation applications. It meets all requirements for Class 2 certification and is the recommended driver for use with our 24V Pinnacle Series LED tape light. They are offered in five (5) wattage configurations to answer various installation needs.
Specifications
| Brand Name | NDR Electric | Sub Brand | Distri-Lite |
| Item Name | LED Driver | Type | Dimmable |
| Output Voltage | 120 VAC, 24 VDC | Output Power | 100 W |
| Series/Model | TLD24V | Frequency Rating | 47 - 63 Hz |
| Efficiency (%) | 0.91 | NEMA Rating | NEMA 140 |
| Power Factor | 0.9 | Length | 4.1 in |
| Width | 2.1 in | Height | 1.4 in |
| Temperature Rating | -40 to 80 °C | Environmental Conditions | 8 - 90% Non-Condensing Humidity |
| Standards | cUL Listed, Class 2, FCC Approved, Tyte HL, UL2108, UL1598/CSA 250.0-08, CSA250.13-12 | Application | For Pinnacle Series Tape Light |
Packages
| 1 - UNIT - 1 |