Abbotsford
NDRTLD24V25W

DISTRI-LITE 25W 24V Pinnacle Series LED Tape Light Driver

Price $53.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:TLD24V-25W

Description

The Pinnacle Series 24V driver collection has been designed with complete flexibility in mind. The compact size with a profile height of less than 1.9" and a certificate for wet rated locations allows for unlimited installation applications. It meets all requirements for Class 2 certification and is the recommended driver for use with our 24V Pinnacle Series LED tape light. They are offered in five (5) wattage configurations to answer various installation needs.

Specifications

Brand Name NDR Electric Sub Brand Distri-Lite
Item Name LED Driver Input Voltage 100 - 130 VAC
Input Current 0.9 A Output Voltage 24 VDC
Output Current 1.04 A Output Power 25 W
Series/Model TLD24V Material Plastic
Frequency Rating 47 - 63 Hz Efficiency (%) 0.84
Power Factor 0.65 Length 6.1 in
Width 2.1 in Height 0.8 in
Temperature Rating -40 to 60 °C Environmental Conditions 20 - 90% Non-Condensing Humidity, Dry and Damp Locations
Standards cETLus Intertek Listed, Class 2, FCC Approved Application For Tape Light

Packages

1 - UNIT - 1