Abbotsford
NDRTLD24V60W

DISTRI-LITE 60W 24V Pinnacle Series LED Tape Light Driver

Price $123.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NDR LIGHTING
Manufacturer #:TLD24V-60W

Description

The Pinnacle Series 24V driver collection has been designed with complete flexibility in mind. The compact size with a profile height of less than 1.9" and a certificate for wet rated locations allows for unlimited installation applications. It meets all requirements for Class 2 certification and is the recommended driver for use with our 24V Pinnacle Series LED tape light. They are offered in five (5) wattage configurations to answer various installation needs.

Specifications

Brand Name NDR Electric Sub Brand Distri-Lite
Item Name LED Driver Input Voltage 100 - 277 VAC
Input Current 0.9 A Output Voltage 24 VDC
Output Current 2.5 A Output Power 60 W
Series/Model TLD24V Material Aluminum
Frequency Rating 47 - 63 Hz Efficiency (%) 0.83
Power Factor 0.98 at 120 VAC, 0.95 at 277 VAC Length 6-1/2 in
Width 3.7 in Height 1.6 in
Temperature Rating -40 to 60 °C Environmental Conditions 20 - 90% Non-Condensing Humidity, Dry and Damp Locations
Standards cUL Listed, CSA C22.2 No.250.13, Class 2, Class P, FCC Approved, Tyte HL, UL 8750, UL1310 Application For Tape Light
UPC 775110022210

Packages

1 - UNIT - 1