Abbotsford
NDRTLDDIM24V96W

DISTRI-LITE 24V 96W Pinnacle Series Dimmer + Driver, White

Price $193.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:TLDDIM24V-96W

Description

The 24V Dimmer + Driver simplifies LED installations of any 24V constant voltage tape lights, under cabinet or downlights alike. The dimmer and driver combo eliminates the compatibility issues by combining both components in a single device. It fits in a standard recessed electrical box with a smooth dimming range of 100-1%.

Specifications

Brand Name NDR Electric Color White
Input Voltage 120VAC Output Voltage 24V
Output Current 4A Output Power 96W
Frequency Rating 60Hz Power Factor 0.99 @ 120VAC
Length 4.1” (105mm) Width 2.1’ (54mm) (W)
Temperature Rating -40ºF to 140ºF (-40ºC~ 60ºC) Degree of Protection Short circuit / over loading / over temperature Flicker-free Compatible with Pinnacle Series LED Tape Light
Standards UL8750 CAN/CSA-C22.2 No.250.13 (US) Application Used for Pinnacle Series Tape Light

Packages

1 - UNIT - 1