Abbotsford
APPFESBA

APPLETON FESBA Surface Mount Bracket

Inventory
Unavailable for order at Abbotsford
Manufacturer:EGS
Manufacturer #:FESBA

Description

The Appleton™ Viamaster™ LED luminaire serires is ideal for use in NEC and CEC Governed harsh and hazardous locations. Their contemporary, low profile design is suitable for tight spaces and is easy to retrofit in the same mounting footprint as their fluorescent counterparts. Offering various mounting, size and lumen output options, the Viamaster LED delivers upto 7800 lumens of comfortable, uniform illumination. Equipped with a battery back up option, the Viamaster™ LED emergency version delivers upto 1,000 lumens of illumination for 90 minutes of emergency lighting. Built to last in harsh conditions, the Industry leading thermal management provides safe, reliable operation over a wide temperature range

Specifications

Brand Name Appleton Item Name Mounting Bracket
Mounting Surface Material Aluminum
Type Heavy-Duty Color/Finish Gray/Polyester-Coated
For Use With Viamaster LED Luminaires Standards NEC/CEC Certified
Application For Oil Refineries, Petrochemical Facilities, Pulp and Paper Mills, Underground Tunnels, Food Processing and General Manufacturing Facilities UPC 781381302227

Packages

1 - UNIT - 1