Abbotsford
AIMCSRM1

AIMLITE CORP CSRM1 Series Steel Combo Running Man, White

Price $168.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:CSRM1

Description

The CSRM1 series is our entry-level combination sign. Two PAR18 small style, front mounted heads are standard and complete the unit. 120-347 VAC Input. 6 VDC emergency power output, Wattage capacities 27 W. 120 minutes emergency power duration as a standalone unit. 20 Gauge steel construction.

Specifications

Brand Name Aimlite Item Name Combination LED and Exit Sign
Type Small Style Housing Material 20 ga Steel
Housing Color White Voltage Rating 120 - 347 VAC, 6 VDC
Fixture Wattage 27 W Emergency Illumination Time 120 min
Dimensions 12-3/16 in L x 4-3/8 in W x 11 in H Lamp Type PAR18 LED
Legend Running Man Letter Color Green
Face Type Universal Battery Type Sealed Lead Acid
Number of Heads 2 Standards CSA Certified, CSA C22.2 141-15

Packages

1 - UNIT - 1 108 - SKID - 108