Abbotsford
STNSLEXSC0WH

STANDARD SLEXSC0WH EXIT STEEL U-FACE LED UDC WHT

Price $144.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLEXSC0WH
Documents Documents

Description

The SLESS-SLSES series of commercial steel bilingual exit and sortie signs features a slim profile that eliminates light leaks combined with a simple to install design. Ideal for use in facilities required to meet current bilingual code requirements such as airports or government buildings and institutions. Available in AC only, AC/DC and internally self-powered versions.

Specifications

Brand Name Stanpro Item Name Exit Sign
Type Exit sign Housing Color White
Voltage Rating 120/347 V Lamp Wattage 40 W
Lamp Type LED Legend Exit
Mounting Universal Housing Material Steel
Special Features Slim profile, easy to install design Application For Indoor Use

Packages

1 - UNIT - 1