Abbotsford
STNSLEXXC1WH

STANPRO SLEXXC1WH 1.9W 6/12/24VDC 120/347VAC SLEXX Series C860 Certified Single-Face Commercial Extruded Aluminum Sign, White

Price $330.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLEXXC1WH

Description

The clean lines of the SLEXX series of commercial extruded aluminum signs present a fully modern appearance. The extruded aluminum provides for a rigid, durable and lightweight sign. Available in AC only, AC/DC and internally self-powered versions.

Specifications

Brand Name Stanpro Item Name Exit Sign
Type Exit Sign Housing Color White
Voltage Rating 120/347 V Lamp Wattage 4 W
Lamp Type LED Legend Exit
Number of Faces 1 Battery Type Nickel-Cadmium
Mounting Universal Housing Material Extruded Aluminum
Special Features Rigid, Durable, Lightweight Design Application For Indoor use

Packages

1 - UNIT - 1