Abbotsford
YKLCSVTL24ALO30UVOLTSWW3

ACUITY 295NCP CONTRACTOR SELECT LED VAPORTIGHT, 24IN,

Price $129.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:295NCP
Documents Documents

Description

Contractor Selectâ„¢ CSVT 2 ft UVOLT Vapor Tight LED Strip Light with 2406 to 4321 Lumens, 142 to 148 W, UVOLT (120-347), 35K/40K/50K color temperature, 80 CRI. These fully-gasketed, wet-location, and code-compliant vapor tights are and IP65 and IP66 rated. They can be surface mounted on the ceiling or wall and are designed for continuous row mounting. The CSVT vapor tights are ideal for outdoor venues, canopies and locker rooms.

Packages

1 - UNIT - 1