EGS EFHF75 Unilet Safety Support Hook 3/4 in Malleable Iron 2.05 in L
Description
UNILETSĀ® Hook designed for suspension of HID, fluorescent and incandescent lighting fixtures. Protect fixture against wind and vibration damage. Hook and loop combination permits quick disconnect and removal of fixture for maintenance.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Safety Support Hook | Type | Female |
| Size | 3/4 in | Material | Malleable Iron |
| Dimensions | 2.05 in L | For Use With | Threaded Metal Conduit |
| Application | For Dummy Side of Lighting Fixtures | UPC | 781381277105 |
Packages
| 1 - UNIT - 1 |