Description
INDUSTRIAL BAYMASTER LED,19K LUMEN,5000K CCT,CLEAR GLASS,TYPE V MEDIUM,NON DIMMABLE ,120-277VAC 170-300VDC
Specifications
| Brand Name | Appleton | Sub Brand | Baymaster LED |
| Type | Industrial | Voltage Rating | 120 - 277 VAC |
| Lamp Type | LED | Average Life | 84000 hr |
| Lumens | 20100 lm | Color | Gray |
| Standards | NEMA WD-1 and WD-5, UL 498 | Application | For Hazardous Locations |
| UPC | 781381111133 |
Packages
| 1 - UNIT - 1 |