Description
When searching for lighting flexibility, look no further than the 4” flat gimbal LED downlight. With a powerful lumen output and the ability to shine your light on a 360 degree rotation and a 90° tilt angle, this product will meet your every needs. Every fixture includes a junction boxwith an integrated driver, 90° tilting, 360° rotation, 40° beam spread, Suitable for damp locations. 5-year warranty
Specifications
| Brand Name | DALS Lighting | Item Name | LED Recessed Fixture |
| Type | Recessed, Swivel, Dimmable, Gimbal | Voltage Rating | 120 V |
| Fixture Wattage | 9 W | Lamp Type | LED |
| Ceiling Opening | 4-1/4 in | Housing Material | Aluminum |
| Application | For Damp Location | Series | FGM4 |
| Beam Angle | 40° | Recessed Trim Type | 4 in |
| Average Life | 50000 hr | Color Temperature | 3000 K |
| Color Rendering Index (CRI) | 90 | Lumens | 700 lm Delivered, 850 lm LED |
| Mounting Type | Recessed | Housing Finish | White |
| Dimensions | 4-13/16 in dia x 1-5/16 in H | Includes | Junction Box with Integrated Dimmable Driver |
| Standards | ASTM E283-04, IC Rated, cETLus Listed | UPC | 775902017202 |
Packages
| 1 - UNIT - 1 | 18 - UNIT - 18 |