Description
VENUS 4 inch Black Round Adjustable Recessed LED 12W with 5CCT selectable color. Regressed optics with low glare. Adjustable 20° each direction and 360° rotation. Commercial and residential recessed applications.
Specifications
| Brand Name | Lotus LED Lights | Item Name | Venus Adjustable Recessed Gimbal Fixture |
| Type | Type IC, Wet Location and Air-Tight | Voltage Rating | 120 VAC 50/60Hz |
| Fixture Wattage | 12 W | Lamp Type | LED |
| Ceiling Opening | 4-1/4 - 4-1/2 in | Application | Commercial and Residential Recessed |
| Beam Angle | 38° | Recessed Trim Type | Round |
| Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
| Color Rendering Index (CRI) | 90 | Lumens | 780/820/890/920/910 lm |
| Housing Finish | Black | Dimensions | 4 in ID x 5 in OD x 2-1/4 in D |
| Special Features | TRIAC Dimmable 5 - 100% | Standards | Energy Star Certified, cETLus Listed, Title 24 Compliant |
| UPC | 733447500801 |
Packages
| 20 - UNIT - (20) |