Abbotsford
LITRA3512GDTW90WH

LITELINE RA35-12G-DTW-90WH Luna RA35-12G-DTW-90WH - 3.5" Round Gimbal DTW,WH

Price $58.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:RA35-12G-DTW-90WH
Documents Documents

Description

The RA35-12 is a 12 watt 3.5" round recessed light fixture for retrofit application. It is a high-performance, easy to install downlight solution that offers good light output, energy-efficiency and streamlined design. Available in Fixed or Gimbal options.

Specifications

Brand Name Liteline Sub Brand Luna
Item Name LED Recessed Downlight Fixture Wattage 12 W
Lamp Type LED Recessed Trim Type 3.5 in Round
Color Temperature 2700 - 5000 K Color Rendering Index (CRI) 90
Lumens 870 lm Mounting Type Recessed
Special Features Damp Location, IC Rated, Energy Star, JA8 Title 24 UPC 771250779786

Packages

6 - UNIT - (6)