Description
The SDS Selectable Strip LED from Day-Brite/CFI is an economical, lumen and CCT field selectable luminaire which can be used for commercial or residential applications.
Specifications
| Brand Name | Signify | Sub Brand | DayBrite |
| Item Name | LED Strip Light with Occupancy Sensor | Type | Linear |
| Voltage Rating | 120 - 347 V | Lamp Type | LED |
| Average Life | >50000 hr | Color Temperature | 3500/4000/5000 K |
| Color Rendering Index (CRI) | 80 | Lens Type | Frosted Polycarbonate |
| Lumens | 1200/1800/2400 lm | Housing Finish | White |
| Dimensions | 24 in L x 2-1/2 in W x 2-1/2 in H | Standards | cULus Listed |
| Application | For Commercial, Residential | UPC | 190096197286 |
Packages
| 1 - UNIT - 1 |