SIGNIFY 8 ft 120-347V 9800LM Day-Brite/CFI SDS Selectable LED Strip
Description
The SDS Selectable Strip LED from Day-Brite/CFI is an economical, lumen and CCT field selectable luminaire which can be used for commercial or residential applications.
Specifications
| Brand Name | Signify | Sub Brand | DayBrite |
| Item Name | LED Strip Light with Occupancy Sensor | Type | Linear |
| Voltage Rating | 120 - 347 V | Lamp Type | LED |
| Average Life | >50000 hr | Color Temperature | 3500/4000/5000 K |
| Color Rendering Index (CRI) | 80 | Lens Type | Frosted Polycarbonate |
| Lumens | 4900/7300/9800 lm | Housing Material | Metal |
| Housing Finish | White | Dimensions | 96 in L x 2-1/2 in W x 2-1/2 in H |
| Standards | cULus Listed | Application | For Commercial, Residential |
Packages
| 1 - UNIT - 1 |