Abbotsford
STNL2STX48LP45QTWBT

STANDARD PRODUCTS INC 69545 L2STX-48LP45-Q/TW-BT

Price $147.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD PRODUCTS INC
Manufacturer #:69545

Description

4ft Smart Bluetooth Mesh LED Strip 5985lm Maximum 45W Max Tunable White 30K- 50K 120-347V Genio.

Specifications

Brand Name Stanpro Item Name Smart LED Strip Light
Type Dimmable Voltage Rating 120 - 347 V
Fixture Wattage 45 W Lamp Type LED
Amperage Rating 0.375 - 0.13 A Lighting Technology Integrated Bluetooth® Mesh
Average Life 156000 hr Color Temperature 3000 - 5000 K
Color Rendering Index (CRI) 80+ Lens Type Frosted PMMA
Lumens 5985 lm Mounting Type Row, Surface, Suspended
Housing Material Steel Housing Finish Semi-Gloss White Powder-Painted
Dimensions 47-3/8 in L Standards Damp Location Rated, DLC Listed, DLCPremium Listed, FCC Approved, UL Listed
UPC 069549027565

Packages

1 - UNIT - 1