Abbotsford
LOT5PAD1083KWH

LOTUS LED LIGHTS 1 inch 12VDC 3000K AD-108 Series Mini Puck LED Light 5-Puck Kit, White

Price $61.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:5P-AD108-3K-WH

Description

1-inch Mini Puck LED Light 12V. 5 pack single units or 6 pack with plug-in driver. Ultra-compact, versatile, easily connected via daisy chained low voltage cable to an either remote mounted class 2 power supply or solar inverter. Die cast aluminum housing. Recessed only, great for under cabinet lighting, niche lighting, RV and trailers, off-grid solar.

Specifications

Brand Name LOTUS LED LIGHTS Item Name Undercabinet Mini-Puck Light
Type Ultra Compact, Versatile Voltage Rating 12 VDC
Fixture Wattage 1 W Lamp Type LED
Housing Finish White Light Output 70 lm
Average Life 70% Light Output at 50,000 Hours Color Temperature 3000K
Color Rendering Index (CRI) 90+ Power Source Plug-In
Housing Material Die-Cast Aluminum Width 1-5/16 in
Height 5/8 in Standards cETLus Listed
Application Displays, Cabinets, Mini Recessed, Soffits, Solar

Packages

1 - UNIT - 1