Abbotsford
YKLBLWP440LADPLP840

ACUITY 4 ft 120-277V 4000K 4000LM 82CRI BLWP Series Low-Profile LED Wraparound with Curved Ribbed Diffuser, White

Price $186.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:264CH6

Description

The BLWP Low-Profile LED Wraparound is a complement to the popular Lithonia Lighting® BLT center basket troffer series. It features a contemporary and versatile design with volumetric light distribution. An extensive selection of configurations and control options make the BLWP the perfect choice for many lighting applications including schools, offices, stairwells and other commercial spaces.

Specifications

Brand Name Lithonia Lighting Item Name Low-Profile LED Wrap Around
Type Rectangular Voltage Rating 120 - 277 V
Fixture Wattage 35 W Lamp Type LED
Application Schools, Offices, Stairwells and Commercial Spaces Applications DLC Y
DLC Code P0VMWB5T DLC Class Standard
DLC Version 5 Color Temperature 4000 K
Color Rendering Index (CRI) 80+ Lens Type Linear Prismatic
Lumens 4263 lm Housing Material Aluminum
Dimensions 4 ft L x 5-1/2 in W x 3-1/2 in H Standards DLC Standard, CSA Certified
UPC 191848080870

Packages

1 - UNIT - 1