Description
4' LED Wraparound, Nominal 4800 lumens, Acrylic diffuser, linear prismatic lens, 80+ CRI, 3500K
Specifications
| Brand Name | Lithonia Lighting | Item Name | LED Wraparound Fixture |
| Type | Low Profile | Voltage Rating | 120 - 277 VAC |
| Fixture Wattage | 40 W | Lamp Type | LED - Static |
| Housing Finish | Standard Pre-Paint White | Application | For Schools, Offices, Stairwells and Other Commercial Spaces |
| Series | BLWP | Average Life | 60000 hr |
| Color Temperature | 3500 K | Color Rendering Index (CRI) | 82 |
| Lens Type | Curved, Ribbed Linear Prismatic Acrylic | Lumens | 4800 lm |
| Mounting Type | Surface/Suspended | Dimensions | 4 ft L x 5-1/2 in W x 3-1/2 in D |
| Standards | cCSAus Certified, DLC Premium Listed, Buy American Act | UPC | 191848080900 |
Packages
| 1 - UNIT - 1 |