Abbotsford
DALFGM4CCSN

DALS LIGHTING FGM4-CC-SN 4-inch 9W Pivot Series Flat Gimbal LED Downlight, Satin Nickel

Price $32.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:FGM4-CC-SN

Description

4 inch Flat Gimbal Recessed. When searching for lighting flexibility, look no further than our 4 and 6 inch flat gimbal LED down lights. With a powerful lumen output and the ability to shine your light on a 360 degree rotation and a 90° tilt angle, this product will meet your every needs. Every fixture includes a junction box with integrated dimmable driver. Can be daisy chained. Superior LED performance and lifespan. Minimal heat emission. Aluminum construction. Switch-selectable CCT: 2700K/3000 K/3500 K/4000 K/5000 K. Low profile. 40° beam spread. IC certification (suitable for direct contact with insulation). Air-tight certified as per ASTM E283-04. Suitable for wet locations.

Specifications

Brand Name DALS Lighting Item Name LED Recessed Downlight
Type Airtight, Dimmable, Linkable, Swivel Voltage Rating 120 V
Fixture Wattage 9 W Lamp Type LED
Ceiling Opening 4-1/4 in Housing Material Aluminum
Series FGM4-CC Beam Angle 40°
Recessed Trim Type 4 in Flat Gimbal Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Lumens 700 lm Delivered, 850 lm LED Mounting Type Recessed
Housing Finish Satin Nickel Dimensions 4-13/16 in dia x 1-5/16 in H
Special Features Triac Dimming For Use With Dals SM-DIMSW, Leviton IPE04-1LZ, Leviton VPE06-1LZ, Lutron DVELV-300P, Lutron MACL-153M, LUTRON SELV-300P Dimmers
Includes Junction Box with Integrated Dimmable Driver Standards ASTM E283-04, IC Rated, cETLus Listed, Wet Location Listed
UPC 775902019145

Packages

1 - UNIT - 1 2 - UNIT - 2 20 - UNIT - 20