Abbotsford
LCLM4RDL259CSWWHZ10U

SIGNIFY 4 inch 120/277V 2500LM Lightolier ModuLyte LED Downlight, Wide Beam White Reflector

Price $134.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:M4RDL259CSWWHZ10U

Description

Flexibility at your fingertips. Field interchangeable downlight (wide/medium) and lensed wall wash optics. 5-CCT and up to 3-lumen field selectability. 59° physical cutoff provides reduced high angle glare and low UGR to optimize visual comfort. Quick disconnect for quick separation of driver box from light engine in support of installation and ease of long term maintenance. Standard application features include IC rating, wet listed for covered ceilings, and air-tight. ModuLyte is a frame-optional family of 4"/6"/8" downlights with true commercial aesthetic and performance. Field selectability and installable accessories optimize flexibility for ModuLyte to adapt to varying requirements for office, retail, healthcare, and institution among other applications. 4"/6"/8" round downlight apertures. Field selectable for 5 CCT's and up to 3 lumen levels. For use as standard in new construction (frame optional), remodel, and retrofit applications. IC rated, wet location listed (covered ceilings), and air-tight. Field installable optic accessories for wide and medium downlight beams and wall wash asymmetric. 0-10v dimmable to 1%. 90CRI Accurender. Office. Healthcare. Retail. Hospitality. Institution.

Specifications

Brand Name Lightolier Sub Brand ModuLyte
Item Name Downlight Type Commercial
Voltage Rating 120/277 V Fixture Wattage 25 W
Lamp Type LED Housing Material Die-Cast Aluminum
Application Designed for office, institution, healthcare, retail, and public use Series M4R Series ModuLyte
Beam Angle 80° Recessed Trim Type 4 in Round
Average Life 72,000 hours Color Temperature 2700K/3000K/3500K/4000K/5000K
Color Rendering Index (CRI) 90 Shade Type White
Lumens 1500/2000/2500 Lumens Enclosure Type NEMA 77-2017
Mounting Type Recessed Housing Finish White
Dimensions 4 inch Special Features Wide Beam, White Reflector
Standards cULus Listed, Energy Star Certified, IC Rated, RoHS Complient, Wet Location Rated UPC 190096192816

Packages

6 - UNIT - (6)