Abbotsford
LCLSD5R7ESCT1W

SIGNIFY 5 inch 120V 700LM Lightolier LED Surface Mount Dual Select Downlight, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY CANADA LTD.
Manufacturer #:SD5R7ESCT1W

Description

When you are faced with a challenging ceiling, but want a nice LED downlight, this is the perfect product for you. The CCT and Lumen selection features make it easy to adjust at the time of installation.

Specifications

Brand Name Lightolier Item Name Downlight Fixture
Type Round, Triac Dimming Voltage Rating 120 V
Fixture Wattage 11 W Lamp Type LED
Amperage Rating 0.28 A Average Life 50,000 hours
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Lens Type Diffused Lumens 700 lm
Mounting Type Surface Housing Finish White
Dimensions 5 in dia x 1-5/8 in H Standards Damp Location Rated, ETL Listed, Energy Star Certified, JA8 Certified, IC Rated, RoHS Compliant, Title 24 compliant, UL 1598
UPC 190096131785

Packages

1 - UNIT - 1