STANPRO 2 inch 12W 120V STELLAR Series Small Aperture Downlight, White
Description
The STELLAR 2" LED downlight combines a sleek, versatile design with effortless installation. Its compact aperture enhances the ambiance of any space, while offering a warm-dim feature with color temperature options ranging from 3 000 to 2 200 K, or selectable temperatures of 2 700/3 000/3 500/4 000/5 000 K. With customizable beam angles and an optional interchangeable black trim (sold separately), you have the creative freedom to illuminate your space exactly as you envision!
Specifications
| Brand Name | Stanpro | Item Name | Downlight |
| Voltage Rating | 120 VAC | Fixture Wattage | 12 W |
| Lamp Type | LED | Beam Angle | 38° |
| Recessed Trim Type | 2 in Round | Average Life | 50000 hr |
| Color Temperature | 2200/3000 K | Color Rendering Index (CRI) | 90+ |
| Lens Type | Clear Polycarbonate | Lumens | 850 lm |
| Mounting Type | Torsion Spring Mounting Clips | Housing Finish | White |
| Dimensions | 2-1/4 in dia x 3-1/2 in H | Standards | cETL Intertek Listed, Energy Star, Meets Requirements of ICES-005 Issue 5 Class B |
| UPC | 069549032408 |
Packages
| 1 - UNIT - 1 |