Abbotsford
LCL302MRSPX

SIGNIFY 302MRSPX SILENT PACK NON-IC FIK 3 3/4 MR16 12V MA

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:302MRSPX

Description

LytePoints low-voltage and line-voltage luminaries represent the ultimate in small aperture downlighting. They are designed to deliver superior erformance, maximum versatility and fast, easy installation. A diverse selection of trims and finishes combined with universal frame-in kits, with magnetic or electronic transformers, offer the perfect lighting solution for virtually every application. From fully adjustable accent lights to wet location and decorative luminaries, LytePoints provides the tools to help you realize the full potential of your design.

Specifications

Brand Name Lightolier Sub Brand Silent Pack
Item Name Frame-In Kit Type Non-IC
Voltage Rating 12 V Lamp Type MR16 Incandescent (Lamp Included)
Housing Material Steel Lamp Wattage 50 W
Number of Lamps 1 Diameter 98 mm
Height 6 in Width 244 mm
Depth 635 mm Color Gray
Includes Control Unit Application Indoor Commercial - Recessed Downlights
UPC 662057037141

Packages

1 - UNIT - 1 6 - UNIT = 6 162 - SKID - 162