Description
3.5" Round Recessed Gimbal LED fixture. Regressed optics with low glare. Adjustable 10° each direction and with 360° rotation. 5CCT selectable 2700K to 5000K or Dim to Warm 3000K-1800K. CRI 90+ for true color rendering. 3-3/8" Deep - fits in limited ceiling space. Type IC Rated - no housing required. Fast & Easy to install - save on labor. Driver Inside Connection Box - no junction box needed.
Specifications
| Brand Name | LOTUS LED LIGHTS | Item Name | Downlight |
| Type | Adjustable, Airtight | Voltage Rating | 120 VAC |
| Fixture Wattage | 12 W | Lamp Type | LED |
| Ceiling Opening | 3-3/4 in | Beam Angle | 38° |
| Recessed Trim Type | 3-1/2 in Round | Average Life | 50000 hr |
| Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90+ |
| Lumens | 780/820/890/920/910 lm | Mounting Type | Recessed |
| Housing Finish | White | Dimensions | 4-3/8 in dia x 3-3/8 in H |
| Standards | cETLus Listed, Energy Star Certified, Title 24 Compliant | Application | For Commercial, Residential |
Packages
| 1 - UNIT - 1 |