Abbotsford
LCL6002DBK

SIGNIFY 2 ft Lightolier 6000 Series Basic Track System, Matte Black

Price $37.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:6002DBK

Description

Lightolier Basic Track with 2 ft, dead end, matte black finish. It is a one circuit, one neutral track system designed to work with Lightolier track luminaries. The track can be installed individually, in straight runs or in a variety of patterns to suit numerous applications. Lightolier track is field-cuttable and can be surface mounted, stem mounted, or installed in a recessed slot.

Specifications

Brand Name Lightolier Item Name Basic Track with Dead End
Type Generation 2, Single Circuit Length 2 ft
Width 1.2 in Height 3/4 in
Color/Finish Matte Black Mounting Surface
Series/Model 6000 Series For Use With Lightolier Track Luminaires
Standards cULus Listed, Energy Star Certified

Packages

1 - UNIT - 1