Abbotsford
RCLHBLED13A

RC LIGHTING HBLED13A RCL 13W 120V 5000K LED Bullet Floodlight, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:HBLED13A RCL

Description

Bullet shape die cast aluminum flood with 13 Watt LED Light Engine. Comes with flood reflector installed. Optional spot reflector included for field installation.

Specifications

Brand Name RC Lighting Item Name LED Flood Light
Type Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 13 W Lamp Type Not Exchangeable LED (Lamp Included)
Housing Finish Bronze, Matte Lamp Wattage 13 W
Color Temperature 5000 K Ballast Type Electronic Transformer
Lumens 724 lm Housing Material Aluminum
Dimensions 143 mm OD x 216 mm L Includes Control Unit
UPC 19813018676.0

Packages

1 - UNIT - 1