Abbotsford
YKLEAX1ALOSWW2SOUVUPMPER

ACUITY 292P6U EAX LED AREA SIZE 1, ADJUSTABLE LIGHT OU

Price $370.70 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:292P6U

Description

The EAX1 LED Area Luminaire from Lithonia Lighting provides the best combination of switchable technology including adjustable lumens, switchable CCT color temperature and four-optic SwitchOptics™ providing Type II, III, IV and V distribution patterns; all from a single luminaire. With over 60 field-configurable options in a single SKU, this area lighting solution truly adapts to your project needs on the spot. Whether you’re illuminating a local retail lot, a walkway, or a sprawling parking lot, you can select the right distribution pattern, lumen output, and color temperature for your environment.The EAX1 delivers 5,000 to 16,000 lumens and the option to choose a 3000K, 4000K or 5000K color temperature. It is a great choice for lighting new sites and retrofit, replacing 50W to 400W HID area luminaires, while providing long service life and fast payback.

Packages

1 - UNIT - 1