Abbotsford
RCLENTRA12RCL

RC LIGHTING ENTRA12RCL 12W 120V/277V 5000K LED Doorway Light, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:ENTRA12RCL

Description

Bronze affordable, high-performance, low-maintenance LED doorway light. Suitable for mounting heights up to 10', and replaces 70W high pressure sodium. 100,000-Hour LED lifespan.

Specifications

Brand Name RC Lighting Item Name LED Wallpack
Type Direct Outlet, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 12 W Lamp Type Not Exchangeable LED (Lamp Included)
Housing Finish Bronze, Matte Lamp Wattage 12 W
Color Temperature 5000 K Ballast Type Electronic Transformer
Lens Type Plastic Opal Lumens 1284 lm
Enclosure Type IP66 Housing Material Aluminum
Dimensions 198 mm L x 154 mm W x 77 mm H Includes Control Unit

Packages

1 - UNIT - 1 6 - UNIT - 6