EGS CGU4 250-250W Appleton Guard Aluminum for Code Master 2
Description
Code Master 2 Guard, Lamp Type: 250 - 400 WTT High Pressure Sodium, Pulse Start Metal Halide And Mercury Vapor, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Nema Rating: NEMA 4X, Standard: Class I, Divisi
Specifications
| Brand Name | Appleton | Sub Brand | Code Master™ 2 |
| Item Name | Wire Guard | Material | Copperfree Aluminum |
| Type | Guard | For Use With | 250 - 400 W High Pressure Sodium, Pulse Start Metal Halide and Mercury Vapor Lamp |
| Standards | Class I, Division 1 and 2, Group C, D, Class II, Division 1 and 2, Group E, F, G, UL 1598, UL 1598A, UL 844, UL E10444 | Application | For Factory Sealed Induction Lighting System |
| UPC | 781381511148 |
Packages
| 1 - UNIT - 1 |