Description
WIREGUARD WPS GEN 5
Specifications
| Brand Name | Stanpro | Item Name | Wire Guard |
| Material | Stainless Steel | Color/Finish | Silver |
| Dimensions | 12-7/8 in L x 7-5/8 in W x 7/8 in H | Type | Generation 5 |
| For Use With | WPS GEN 5 LED Classic Wall Packs | UPC | 069549031364 |
Packages
| 1 - UNIT - 1 |