Abbotsford
KLN56413

KLEIN TOOLS 56413 Rechargeable 2-Color LED Flashlight with Holster

Price $69.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56413
Documents Documents

Description

Klein Tools’ Rechargeable 2-Color Flashlight offers multiple light settings and modes for your everyday lighting needs. The flashlight features a bright, long-reaching white spotlight, a wide white floodlight, low intensity red LEDs for non-blinding night vision, and a long-lasting red strobe. This smartly designed light turns back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. Durable, dustproof, and water-resistant, make this flashlight a must-have for daily use on, and off, the job site.


Rechargeable Flashlight is 3 lights in 1: a focused, long-range white spotlight, wide, white floodlight, and low-intensity red LEDs

Features bright white LEDs in 2 settings: Spotlight (Boost: 1000 lm for 4 hrs, High: 800 lm for 7 hrs, Low-400 lm for 11 hrs, Strobe: 95 lm for 50 hrs) and Floodlight (High-650 lm for 6 hrs, Medium: 450 lm for 11 hrs, ECO: 35 lm for 25 hrs)

Low intensity red LEDs for non-blinding night vision (4 lumens for 48 hours) also feature a long-lasting red strobe (4 lumens for 96 hours)

Durable flashlight is IP64 dustproof and water-resistant and features a magnetic end cap for a hands-free work light

Easy to carry light comes with both a holster to be secured on a belt or backpack and removable low-carry pocket clip

Tri-color light indicates the amount of battery life and the charging collar twists for recharging via included USB-C cable

Specifications

Brand Name Klein Tools Item Name Flashlight
Type 2-Color, Durable, Dustproof, Rechargeable, Water-Resistant Bulb Type LED
Lumens 1000, 800, 650, 450, 400, 95, 35 or 4 lm Housing Material Aluminum
Average Life 50 hr Battery Type Lithium-Ion
Control Type On/Off Dimensions 6.3 in L x 1.3 in W x 1.4 in H
Includes Carrying Holster, USB-C Charging Cable, Removable Pocket Clip, Instruction Manual Standards ANSI FL1, CE Certified, REACH, RoHS Compliant
Application Illumination UPC 092644564130

Packages

1 - UNIT - 1