Abbotsford
KLN56220

KLEIN TOOLS 56220 Headlamp LED 150 lm Spotlight, 50 lm Floodlight Orange

Price $49.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56220

Description

Headlamp with anti-slip silicone strap keeps lamp securely fastened to hard hat. It has 45 degree tilt capability for varied beam direction.. It has easy-open battery compartment. It has strap pre-adjusted for quick fit to hard hat. It provides 6-foot drop protection.


LED Light with anti-slip silicone strap stays security fastened to hard hat

45-Degree tilt along the headlamp allows for varied beam direction

Easy-open battery compartment

Two modes: spot and floodlight

Strap pre-adjusted for quick fit to hard hat

6-Foot drop protection

3 x AAA batteries included

Specifications

Brand Name Klein Tools Item Name Headlamp
Type Adjustable Bulb Type LED
Lumens 150 lm Spotlight, 50 lm Floodlight Housing Material Plastic
Battery Type 3 X AAA Battery Size AAA
Cord Type Anti-Slip Silicone Strap Color Orange
Includes (3) Battery Standards FL1 Rated
UPC 092644562204

Packages

1 - UNIT - 1